Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tongs

98 Results
Utility Tongs

Utility Tongs

CompareImageColorLengthMaterialPackage QuantityTypeModel #Price
Alegacy 3513EH - Extra Heavy Stainless Steel Spring Tong, 16"
Silver
16 in
Stainless Steel
12
-
WBB343003$8.40
Winco UT-16HP-K Utility Tong Cold Food Service, Cold Food Service, 16"L, Black - Pkg Qty 12
Black
16 in
-
12
Cold Food Service
WBB1358733$6.90 ea.
Winco UT-16HP-R Utility Tong Cold Food Service, Cold Food Service, 16"L, Red - Pkg Qty 12
Red
16 in
-
12
Cold Food Service
WBB1358734$6.90 ea.
Winco UT-9HP-K Utility Tong Cold Food Service, Cold Food Service, 9"L, Black - Pkg Qty 12
Black
9 in
-
12
Cold Food Service
WBB1358930$3.72 ea.
Winco UT-9 Utility Tong Coiled Spring, Coiled Spring, 9"L, Heavyweight Stainless Steel - Pkg Qty 12
Silver
9 in
Heavyweight Stainless Steel
12
Coiled Spring
WBB1358777$2.27 ea.
Alegacy N186 - Scissor Tong Heavy Duty
Silver
14-1/2 in
Nickel-Plated
12
-
WBB343851$2.36
Vollrath® High Temperature Nylon End One Piece Tongs 16" - Pkg Qty 12
Silver
16 in
Stainless Steel
12
-
WBB212004$20.75 ea.
Alegacy 3511EH - Extra Heavy Stainless Steel Spring Tong, 9 1/2"
Silver
9-1/2 in
Stainless Steel
12
-
WBB342890$3.96
Winco UT-16LT Utility Tong Coiled Spring, Coiled Spring, 16"L, Medium Weight Stainless Steel - Pkg Qty 12
Silver
16 in
Medium Weight Stainless Steel
12
Coiled Spring
WBB1358737$2.34 ea.
Alegacy 1151I - Stainless Steel Tong, 6"
Silver
6-1/2 in
Stainless Steel
12
-
WBB343041$1.92
Showing 1-10 of 34 results
One-Piece Color Coded Tongs

One-Piece Color Coded Tongs

Showing 1-10 of 32 results
Plastic Tongs

Plastic Tongs

Showing 1-10 of 28 results
Serving Tongs

Serving Tongs

Vollrath® Shellfish And Snail Servingware

Vollrath® Shellfish And Snail Servingware