Belleville Disc Spring - 0.75" OD x 0.38" ID x 0.028" Thick x 0.051" OAH - Carbon Steel - 12 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Belleville Disc Spring - 0.75" O.D. x 0.38" I.D. x 0.028" Thick x 0.051" OAH - 1074 Carbon Steel
Belleville disc springs are generally used in heavy load applications. They are manufactured with a curved shape in order to produce a spring-like operation.
Belleville disc springs are generally used in heavy load applications. They are manufactured with a curved shape in order to produce a spring-like operation.
PRICE
$10.50
15
15
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 0.051 in |
| Deflection at Load | 0.012" |
| Min Inside Dimension | 0.38" |
| Nominal Rod Size | 0.375" |
| Thickness | 0.028" |
| Load at Deflection | 93 - 127 lbs. |
| Unit of Measurement | Inch (Imperial) |
| Max Outside Dimension | 0.75" |
| Flat Load | 175 lbs. |
Product Details
| Country of Origin | Made in USA |
| Finish | Plain |
| Material | 1074 Carbon Steel |
| Description | Belleville Disc Spring |
| Package Quantity | 12 |
| Manufacturers Part Number | MB0750-028 |
| Brand | Gardner Spring |