Wave Spring - 302 Stainless Steel - 0.305" O.D. - 0.243" I.D. - 0.0066" Thick - .03" H - USA - 25 Pk
Write a Review
|
Questions & Answers (0)
Product Description
Wave Spring - 302 Stainless Steel - 0.305" O.D. - 0.243" I.D. - 0.0066" Thick - .03" H - USA - 25 Pk
Wave Springs may be used to reduce axial end play, particularly in ball bearing applications. Wave Springs offer light to medium loads and are designed for applications where limited deflection is required or available. Between 20% and 80% of available deflection the spring rate for Wave Springs is nearly linear. Deflection ideally should not exceed 80%. Wave Springs expand less during loading than Curved Springs. The number of waves is equal to the number of contact points on one side of the spring. Stainless Steel parts are made from 300 Series Stainless Steel, certified to AMS 5519, ASTM-A666, AMS 5906 (Chem. Only) or ASTM A 240-08A (Chem. Only)
Wave Springs may be used to reduce axial end play, particularly in ball bearing applications. Wave Springs offer light to medium loads and are designed for applications where limited deflection is required or available. Between 20% and 80% of available deflection the spring rate for Wave Springs is nearly linear. Deflection ideally should not exceed 80%. Wave Springs expand less during loading than Curved Springs. The number of waves is equal to the number of contact points on one side of the spring. Stainless Steel parts are made from 300 Series Stainless Steel, certified to AMS 5519, ASTM-A666, AMS 5906 (Chem. Only) or ASTM A 240-08A (Chem. Only)
PRICE
$13.75
6
6
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 0.03 in |
| Outside Diameter | 0.305 in |
| Thickness | 0.0066" |
| Load at Deflection | 0.5-1 lbs |
| Diameter | 0.243 in |
| Unit of Measurement | Inch (Imperial) |
| Deflection | 0.015 in |
Product Details
| Country of Origin | Made in USA |
| Finish | Plain |
| Material | 302 Stainless Steel |
| Package Quantity | 25 |
| Manufacturers Part Number | MW0305-007-S |
| Brand | Gardner Spring |