Glaro Bellman Condo Cart 40x25 Satin Brass Black Carpet, 4 Rubber Wheels
Write a Review
|
Questions & Answers (0)
Product Description
Condo luggage carts are ideal for condominiums, apartments, hospices, nursing homes and dormitories; meets the needs of both residential and commercial facilities. Condo cart provides upscale transport of items of any size or shape. Strong steel chassis and waterproof plywood deck are covered in durable olefin closed loop carpet to complement décor and provide years of service. Luggage cart includes a removable carpeted shelf for added storage space. Condo cart also features removable spring-loaded side containment rails to secure cargo during transport and allow easy storage of large contents. Solid black rubber bumper protects walls. 16 gauge x 1" diameter tubular uprights endure rough handling and feature a tarnish-proof satin brass finish for minimal maintenance. Includes 2 disc hooks for items with straps. Rolls smoothly on 2 swivel and 2 rigid casters. Easy assembly and ships UPS.
Other options available; call for information.
Other options available; call for information.
PRICE
$2,249.00
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 25 in |
| Height | 71 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 8 in |
Product Details
| Assembly Required | Yes |
| Wheel Type | Solid Rubber |
| Carpeted Deck Color Family | Black |
| Upright Material | Satin Brass |
| Material | Carpeted Plywood Deck |
| Manufacturers Part Number | 5440BE-S-BK |
| Number of Wheels | 4 |
| Brand | Glaro |