Glaro Bellman Condo Cart 48x25 Satin Aluminum Burgundy Carpet, 6 Rubber Wheels
Write a Review
|
Questions & Answers (0)
Product Description
Condo luggage carts are ideal for condominiums, apartments, hospices, nursing homes and dormitories; meets the needs of both residential and commercial facilities. Condo cart provides upscale transport of items of any size or shape. Strong steel chassis and waterproof plywood deck are covered in durable olefin closed loop carpet to complement décor and provide years of service. Luggage cart includes a removable carpeted shelf for added storage space. Condo cart also features removable spring-loaded side containment rails to secure cargo during transport and allow easy storage of large contents. Solid black rubber bumper protects walls. 16 gauge x 1" diameter tubular uprights endure rough handling and feature a clear-coat satin aluminum finish for minimal maintenance. Includes 2 disc hooks for items with straps. Rolls smoothly on 2 swivel and 2 rigid casters; center mounted rigid wheels offer additional capacity. Easy assembly and ships UPS.
Other options available; call for information.
Other options available; call for information.
PRICE
$2,299.00
This product will be restocked by Dec 31, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 25 in |
| Height | 71 in |
| Weight Capacity | 1500 lbs |
| Wheel Diameter | 8 in |
Product Details
| Assembly Required | Yes |
| Wheel Type | Solid Rubber |
| Carpeted Deck Color Family | Burgundy |
| Upright Material | Satin Aluminum |
| Material | Carpeted Plywood Deck |
| Manufacturers Part Number | 5648SA-S-BY |
| Number of Wheels | 6 |
| Brand | Glaro |