Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3069726

MPN #: JT9-6012117

JET® Belt A56 (Model 201) Planer, JT9-6012117

Product Description

It is a genuine item that is supplied by the original manufacturer for Powermatic helical cutterhead planers. This is the main belt which transfers the motion to the blade. Unfortunately, over time belts tend to wear out and stretch eventually requiring a replacement. Check the owner's manual and the appropriate diagrams for your model to ensure the correct repair. Keep in mind this high-quality belt is made of durable rubber and is sold as an individual item.

For Use With:
  • Jet 201 (1791261) 7.5 HP-1Ph 230V Helical Cutterhead Planer
  • 201 (1791262) 7.5 HP-3Ph 230V Helical Cutterhead Planer
  • 201 (1791280) 7.5 HP-3Ph 460V Helical Cutterhead Planer
  • 201HH (1791267) 7.5 HP-1Ph 230V Helical Cutterhead Planer
  • 201HH (1791268) 7.5 HP-3Ph 230V Helical Cutterhead Planer
  • 201HH (1791269) 7.5 HP-3Ph 460V Helical Cutterhead Planer



PRICE
$30.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-6012117
TypeBelt
For Use WithPlaners
BrandJET