Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB603381RD

Global Industrial™ Louvered Bench Rack w/ 16(B), 6(G) Red Bins, 36"W x 15"D x 20"H

Product Description
Louvered Bench Rack 36"W x 20"H With 22 of Red Premium Stacking Bins

Store and organize small parts with excellent visibility and access with this bench rack. Easily add or remove bins from the heavy-duty, 16-gauge enamel steel pick rack or stacking bins as needed to make the best use of space. Easy assembly.
Break-resistant polypropylene Stacking Bins won't rust, chip or crack. They feature a generous label area, finger grips for easy handling, anti-slide stops and reinforced ribs. 500 lb. total unit capacity.

Shelf Bin Size Reference


 2-3/4"W4-1/8"W6-5/8"W8-3/8"W11-1/8"W
11-5/8"D x 4"HA4B4C4D4E4
17-7/8"D x 4"HF4G4H4I4J4
23-5/8"D x 4"HK4L4M4N4O4
11-5/8"D x 6"HA6B6C6D6E6
17-7/8"D x 6"HF6G6H6I6J6
23-5/8"D x 6"HK6L6M6N6O6
11-5/8"D x 8"HA8B8C8D8E8
17-7/8"D x 8"HF8G8H8I8J8
23-5/8"D x 8"HK8L8M8N8O8


PRICE
$129.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth15 in
Height20 in
Weight94 lbs

Product Details

Assembly RequiredYes
Bin Quantity (Bin Size)16(B), 6(G)
ColorGray
Number of Bins22
StyleLouvered Bench Bin Rack
MaterialSteel
Bin Color FamilyRed
Manufacturers Part Number603381RD
Bin MaterialPlastic
BrandGlobal Industrial

Warranty

Warranty1 yr