Shallow Wall/Ceiling Fan Forced Zonal Heater W/ Built In Double Pole Thermostat, 2000 Watt, 240V
|
Questions & Answers (0)
Product Description
Ideally suited for recessed Shallow Wall or Ceiling Mount applications, such as manufactured homes. RESIDENTIAL: Suitable for use in almost any room. Use single heaters in smaller rooms such as bedrooms and bathrooms. Use multiple heaters (controlled by a single remote thermostat) in larger rooms such as living rooms and family rooms. Wattage levels should be determined by heat loss calculations. COMMERCIAL: Suitable as the primary heat source in smaller rooms and as supplemental heat in almost any general use area. This product is made in USA. This product has limited warranty of 1 year.
PRICE
$429.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/4 in |
| Depth | 2-1/2 in |
| Height | 12-1/2 in |
| Weight | 3 lbs |
Product Details
| Type | Forced Air Heater |
| CFM | 50 CFM |
| Color | White |
| Amperage | 7.2/8.3 A |
| Wattage | 1500/2000 W |
| Voltage | 208/240 V |
| Watts High | 2000 W |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | SED2024 |
| BTU | 5118 BTU |
| Thermostat | Yes |
| Brand | Qmark |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cULus |