Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB988955

Global Industrial™ Fully Powered Straddle Stacker Lift Truck, 65" Lift, 2650 Lb. Cap.

Product Description
✓ Easily lift, transport, and stack pallets
✓ Supports up to 2,650 lbs. at 24" load center
✓ Maintenance-free batteries with automatic charger

Designed to navigate narrow aisles, the Global Industrial™ Fully-Powered Straddle Stacker Lift Truck is your solution for many pallet handling applications. Featuring a durable steel chassis and mast, this stacker lifts, transports, and stacks palletized loads up to 2,650 lbs. utilizing a 24V permanent-magnet DC drive motor with rare earth neodymium magnets and powered by two 12V, 85Ah maintenance-free batteries that give it a 4-hour duty cycle. It has a keyed switch and an emergency stop button for safety. All controls for the truck are on the operating handle including lift/lower, travel rotator, speed, horn, and reverse. The handle itself acts as a safety, requiring it to be held at a 45° angle to operate, if it lowered or raised too far the truck will not move. To handle different pallet sizes the straddle legs and 42" long tapered forks are adjustable. Limited 1-Year Warranty.

  • 2.5 mph loaded travel speed, 3 mph unloaded
  • Electro-magnetic disc brake provides safe and secure stops
  • Direct-connect 110A 110VAC plug-in automatic charger
  • Integrated battery level indicator
  • 55" turning radius
  • 45 fpm lift & 18.5 fpm lower max speeds when empty
  • 31 fpm lift & 26 fpm lower max speeds when loaded
  • 2-1/2" minimum and 65" maximum heights
  • 10" x 3" drive & 3" x 2.7" load polyurethane wheels
  • Wire-mesh mast safety guard
  • No assembly required
  • PRICE
    $6,729.00

    1
    1
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length71-1/2 in
    Width47-1/2 to 59-1/2 in
    Height95-1/2 when Forks are Raised to Maximum in
    Lowered Height2-1/2 in
    Raised Height65 in
    Weight Capacity2650 lbs
    Weight1400 lbs
    Fork Length42 in
    Fork Width3-7/8 in
    Distance Across Forks9-1/2 to 31 (adjustable) in
    Straddle Leg Width38 to 50 I.D.; 47.5 to 59.5 O.D. in
    Travel Speed2.5 Loaded; 3.0 Unloaded mph
    Lift Speed24.4 Loaded; 42 Unloaded ft/min
    Load Center24 in
    Turning Radius55 °

    Product Details

    Assembly RequiredNo
    Charger6 amp / 48V
    Mast StyleNon-Telescopic
    MaterialSteel
    OperationBattery Operated
    Lift Motor2.2 KW
    Manufacturers Part Number988955
    BrandGlobal Industrial
    Battery Type12 V / 45 Ah
    TypeForks Inside Adjustable Straddle Legs
    ColorYellow & Black
    Wheel TypePolyurethane
    Duty Cycle per Charge4 Hours Continuous Use
    Number of Batteries4
    Drive Motor0.85 KW kW

    Warranty

    Warranty1 yr