Add to list
Share
Print


Model #: WB988184
Global Industrial Industrial Duty Pallet Jack Truck 4400 Lb. Cap. 27 x 60 Forks
|
Questions & Answers (0)
PRICE
$663.00
Ships in One Business Day
Global Industrial INDUSTRIAL DUTY PALLET JACK TRUCK
Heavy-duty construction and a German-engineered Pump ensures this Pallet Truck is the best value for your material handling needs. 27"W x 60"L forks feature entry rollers and tapered design for easy pallet and skid entry, and are reinforced for heavy duty loads. This Pallet Jack has a 3-function hand control (raise, neutral and lower) and offers a spring-loaded self-righting safety loop handle to enhance comfort and ease of operation. Hardened chrome piston with protective dust cover ensures a long, dependable service life. Oversized, superior grade non-marking steer and load wheels ensure your floors will remain protected. Designed for use in 3 Shift (24 Hour) operations. Durable powder coat finish. 1 Year Limited Warranty.
Heavy-duty construction and a German-engineered Pump ensures this Pallet Truck is the best value for your material handling needs. 27"W x 60"L forks feature entry rollers and tapered design for easy pallet and skid entry, and are reinforced for heavy duty loads. This Pallet Jack has a 3-function hand control (raise, neutral and lower) and offers a spring-loaded self-righting safety loop handle to enhance comfort and ease of operation. Hardened chrome piston with protective dust cover ensures a long, dependable service life. Oversized, superior grade non-marking steer and load wheels ensure your floors will remain protected. Designed for use in 3 Shift (24 Hour) operations. Durable powder coat finish. 1 Year Limited Warranty.
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.