Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Global Industrial

Model # :WB988730

Global Industrial™ Plastic Hand Truck Curb Ramp, 1000 Lb. Capacity

Product Description
✓ 1000 lb. weight capacity
✓ Twin carrying handles allow easy portability and storage
✓ non-slip surface to provide excellent traction in all weather conditions

The Global Industrial™ Plastic Hand Truck Curb Ramp allows workers to turn any section of a curb into an accessible point for hand trucks. Perfect for alleviating the need to lift and pull fully loaded hand trucks. This Plastic Hand Truck Curb Ramp is a must for every route delivery driver due to its impressive 1000 lb. weight capacity and being lightweight enough to carry around with ease. Highly visible safety yellow ramp weighs only 9.5 lbs. for easy portability. Strong high-density polyethylene ramp has 1"H side rails and a non-slip surface to provide excellent traction in all weather conditions. Tough high-density polyethylene construction. Hand truck ramp measures 27"L x 27"W (24" usable W) x 4"H with an 8"H service range.

PROMOTIONAL PRICE
$84.96

was $99.95
Save $14.99 (15%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 ft
Width2 ft 3 in
Height4 in
Weight Capacity1000 lbs
Weight9 lbs
Max Height8 in
Usable Width24 in

Product Details

Assembly RequiredNo
TypeHand Truck Curb Ramp
ColorYellow
MaterialPlastic
Manufacturers Part Number988730
BrandGlobal Industrial