SPC Industrial Add-A-Level Wood Ramp, 36"L x 10"W x 2-7/8"H, 500 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Our custom-built wood ramps make it easy to transfer heavy equipment from floor to platform. Connect the ramp to the Add-A-Level platform with Poly-Clips to keep the entire unit secure. Each ramp features anti-slip grit tape to reduce the risk of workplace injury. Add-A-Level ramps compatible when using Add-A-Level Work Platforms. Use straight ramps along the sides and ends of the platform. Use corner ramps to connect two straight ramps and wrap around the entire platform edge. Custom built wooden Add-A-Level 2-7/8" Ramps create an easy transition from the floor to your Add-A-Level platform. Minimize trip hazards at employee workstations. Includes anti-slip grit tape. For use with Add-A-Level Base Units.
PRICE
$139.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 10 in |
| Height | 2-7/8 ft-in |
| Weight Capacity | 500 lbs |
| Weight | 7 lbs |
| Ramp Length | 3 ft |
| Usable Width | 10 in |
Product Details
| Assembly Required | No |
| Type | Add-A-Level Wood Ramp |
| Color | Black |
| Material | Wood |
| Manufacturers Part Number | R1103 |
| Brand | SPC Industrial |
Warranty
| Warranty | 90 Days |