Bestguard™ Oven Mitt, 24" Long, Tan
Write a Review
|
Questions & Answers (0)
Product Description
Versa-Mat™ Oven Mitt, 24" long, protects to 425°, fire retardant, tan
PRICE
$39.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 24" |
Product Details
| Style | Fire Retardant |
| Type | Fire Retardant |
| Material | Kevlar |
| Package Quantity | 1 |
| Color | Brown |
| Application | Flame Protection, Heat Protection, Steam Protection |
| Manufacturers Part Number | 800FG24 |
| Max Temperature | 450 °F |
| Flame Retardant | Yes |
| Brand | San Jamar |