Pan Grabber, 8.5X11.5, 12 Pack
|
Questions & Answers (0)
Product Description
Pan Grabber, 8-1/2" x 11-1/2", terry cloth exterior & Bestex interior w/steam barrier & wrist strap, protects to 375° with intermittent use
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8-1/2" x 11" |
Product Details
| Style | Steam Barrier |
| Type | Pan Grabber |
| Material | Bestex, Cotton Terry Cloth |
| Package Quantity | 1 |
| Color | White |
| Application | Cold Protection, Heat Protection |
| Manufacturers Part Number | 803PG |
| Max Temperature | 375 °F |
| Brand | CrewWare |