- For use in high temperature industrial work areas
- SBR Rubber Surface/Nitricell Sponge Base
- 7/8" Thick
- Melt point of over 500°F
Wearwell® Weldsafe® UltraSoft Beveled Welding Mat 7/8" Thick 3' x Up to 75' Black
Write a Review
|
Questions & Answers (0)
Select Length in (feet)
3 feet
Product Description
WeldSafe has a specially formulated rubber surface that repels sparks and hot metal shards. This surface material has a melt point of over 500° Fahrenheit. The Nitrile enhanced Nitricell sponge base absorbs repeated compression and bounces back to its original form better than any PVC sponge alternative. WeldSafe - Accept no substitutes in your critical welding applications!
PRICE
$59.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 To 75 ft |
| Width | 3 ft |
| Thickness | 7/8 in |
Product Details
| Type | Cut To Length |
| Color | Black |
| Application | Welding |
| Surface Material | SBR Rubber |
| Series | Weldsafe® UltraSoft |
| Border Color Family | Black |
| Backing Material | Nitricell Sponge |
| Pattern | Textured |
| Manufacturers Part Number | 447.78x3CUTBK |
| Slip Resistant | Yes |
| Brand | Wearwell |
Warranty
| Warranty | 4 yr |