Wearwell® Clean Room Mat 2' x 3.75' White
Write a Review
|
Questions & Answers (0)
Product Description
This 24"W x 45"L mat provides a tacky surface that pulls dirt and dust from shoes to eliminate possible contamination in clean room environments. 1/8" thick tacky polyethylene mat utilizes 30 layers of film laminated together. Simply pull top layer off and discard to provide a fresh, clean surface for use. Ideal for use on low-profile carpets, tile and concrete surfaces.
PRICE
$249.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.75 |
| Width | 2 |
| Thickness | 1/8 in |
Product Details
| Type | Standard Size |
| Color | White |
| Surface Material | Polypropylene |
| Border Color Family | White |
| Backing Material | Polyethylene |
| Pattern | Smooth Tacky |
| Modular | No |
| Package Quantity | 4 |
| Manufacturers Part Number | 095.24x45WH |
| Indoor/Outdoor | Indoor |
| Traffic | Light Duty |
| Brand | Wearwell |
Compliance & Certifications
| Environmental Conditions | Cleanroom |