Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB761243

Bi-Level Refrigerated Bottle Filling Station, Filtered, by Global Industrial™

Product Description
✓ Includes a comprehensive PFAS & microplastic filter
✓ Install the lower fountain on the left or right side
✓ Secure keyed access door for filter changes & maintenance

Provide cold & filtered hydration with this wall-mounted Global Industrial™ Bi-Level Refrigerated Filtered Bottle Filling Station. The included 3,600-gallon capacity PFAS and microplastic water filter installs with just a 1/4-turn without tools and is engineered to filter total PFAS (PFOA+PFOS, PFNA, PFHxS & PFHpA reduction) with NSF/ANSI 42, 53, & 401 compliance. The unit's display counts the number of disposable single-use plastic bottles saved from waste and has LED bars that flash to alert when a filter change is required

This bottle filling station features a built-in sensor that dispenses water into bottles at a fast 1.0 GPM fill rate with a completely touchless experience. For those without a bottle, the easy-touch front and side push-bar controls can be pressed by the forearm or elbow to dispense water from the flexible safety bubbler. A second drinking fountain, set a lower height, can be installed on the left or right side depending on preference, to make it easier for children and those in wheelchairs to more easily reach. Limited 5-Year Compressor Warranty.

  • 8 gal/hr chilling capacity
  • Textured, rust-resistant graphite gray ABS plastic base & brushed stainless steel pan
  • Quick turn valve allows unit to be used for bottle filling only
  • Bottle filling station is designed to remain on the right side only
  • Requires 115V AC @ 60Hz electrical connection
  • Patented and other patents pending
  • ADA-compliant & NSF-certified
  • For indoor use only
  • PRICE
    $1,839.00

    1
    1
    Free Shipping Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width36 in
    Depth18-7/8 in
    Height54-1/2 in

    Product Details

    Number of Stations2
    Vandal Resistant BubblerNo
    MaterialStainless Steel
    Standard Bubbler Stations2
    Manufacturers Part Number761243
    FilterIncluded
    Installation TypeOn-Wall
    Indoor/OutdoorIndoor
    Fountain ActivationEasy-Touch Push Bars
    BrandGlobal Industrial
    RefrigeratedYes
    Bottle Filling ActivationTouchless Sensor
    Chilling Capacity8 gal/hr
    ColorGray
    Amperage1.9 A
    Hertz60 Hz
    Voltage115 V
    Vandal ResistantNo

    Warranty

    Warranty1 Year

    Compliance & Certifications

    ADA CompliantYes
    NSF CertifiedYes
    Green AccreditationNo