Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1035404

MPN #: DW3984C

DeWalt® Bi-Metal Portable Bandsaw Blade, DW3984C, 32-7/8"L x 1/2"H, 24 TPI, 3/PK

Product Description
DeWalt Bi-Metal Portable Bandsaw Blade, DW3984C, 32-7/8"L x 1/2"H, 24 TPI, 3/PK

Features

  • Matrix II High Speed Steel Edge for Heat and Wear Resistance
  • 8% Cobalt Content For Added Durability & Wear
  • Rc 65-67 Tooth Hardness For Increased Wear Resistance
  • Alloy Steel Backer for Fatigue Resistance


PRICE
$39.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32-7/8 in
Width.5 in
Height1/2 in
Blade Thickness0.02 in
Thickness0.020"

Product Details

TypePortable
Number of Pieces3
Teeth per Inch24
TPI24
MaterialBi-Metal
DescriptionDeWalt Bi-Metal Portable Bandsaw Blade, DW3984C, 32-7/8"L x 1/2"H, 24 TPI, 3/PK
Package Quantity3
Manufacturers Part NumberDW3984C
BrandDeWalt