JET JT9-5674033 3/4 x .035 x 97" x 5/8VT Bi-Metal Bandsaw Blade for HBS-814G
Write a Review
|
Questions & Answers (0)
Product Description
Replacement Blade for JET 8 x 14"GH- 3/4" x .035" x 97" x 5/8VT
PRICE
$129.95
This product will be restocked soon
Free Shipping Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Thickness | 0.035 in |
| Blade Width | 0.75 in |
Product Details
| Type | Stationary |
| TPI | 5/8 |
| Material | Bi-Metal |
| Description | Bandsaw Blade |
| Manufacturers Part Number | JT9-5674033 |
| Brand | JET |