San Jamar Heavyweight Bib Apron, Vinyl, Brown
Heavyweight bib apron is ideal for institutional and commercial food service environments. 25" x 28", leather-look vinyl w/cotton knit backing without pockets. Waterproof & fire retardant. Color: brown
San Jamar 604VBA-BR, Heavyweight Bib Apron, Vinyl, Brown, 25" x 28"
|
Questions & Answers (0)
Product Description
PRICE
$27.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 25" x 28" |
Product Details
| Type | Bib Apron |
| Material | Vinyl |
| Package Quantity | 1 |
| Description | Heavyweight Bib Apron |
| Color | Brown |
| Manufacturers Part Number | 604VBA-BR |
| Brand | CrewWare |