Bib Apron, 28X27, Three Pockets, Adjustable Neckband, Black
Write a Review
|
Questions & Answers (0)
Product Description
Bib Apron, 28" x 27", three pockets, adjustable neckband, black
PRICE
$18.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 28" x 27" |
Product Details
| Type | Bib Apron |
| Material | Blended Deluxe Twill Fabric |
| Package Quantity | Each |
| Description | Bib Apron |
| Color | Black |
| Manufacturers Part Number | 612BAFH-BK |
| Brand | CrewWare |