Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB2334694

Global Industrial™ Bench-In-A-Box Ergonomic Workbench, ESD Laminate Top, 72"Wx30"D, Blue

Product Description
Global Industrial™ Bench-in-a-Box kits include a complete workbench system shipped in a single box, taking the guess work out of configuring the bench you need.

Includes:
  • 72"W x 30"D hand crank height adjustable ergonomic workbench that adjusts from 30" to 42"
  • ESD laminate work surface
  • T-Mold edge
  • 6" drawer
  • Bin holder
  • 120V 15 Amp power supply
  • Overhead light
  • 72" x 12" cantilever shelf
  • Light blue frame
  • Hand crank controlled hydraulic adjustable legs
  • Grounding kit with ground lug, (2) banana jacks, and 6' lead wire

Note: Bulbs not included with overhead lighting. Requires a F32T8 bulb.
Made in the U.S.A.

PRICE
$2,789.00

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height30 - 42 in
Weight Capacity330 lbs
Weight295 lbs
Nominal Height30 - 42 in

Product Details

Assembly RequiredYes
Number of Drawers1
Edge TypeSafety
Leg StyleCantilever Leg
MaterialSteel
Number of Shelves1
Construction TypeUnassembled
Manufacturers Part NumberB2334694
BrandGlobal Industrial
PowerYes
TypeBench In A Box
Shelf Capacity100 lbs
ColorBlue
Adjustment TypeHand Crank
StyleErgonomic Workbench
Duty RatingStandard Duty
Country of OriginUSA
Mobile or StationaryStationary
Package Quantity1
Leg TypeAdjustable
Top MaterialESD Laminate

Compliance & Certifications

CertificationsCSA, UL