Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2336391

Global Industrial™ Bench-In-A-Box Packing Workbench, Laminate T-Mold Edge, 72"W x 30"D

Product Description
Global Industrial™ Bench-in-a-Box kits include a complete workbench system shipped in a single box, taking the guess work out of configuring the bench you need.

Includes:
  • 72"L x 30"D x 30 - 36"H packing bench
  • Plastic laminate work surface
  • T-Mold edge
  • Lower shelf with dividers
  • Storage shelf with 4" clearance
  • 60" high uprights
  • Paper spool holder
  • Overhead light
  • 72" x 18" corrugated storage shelf
  • Frame painted light gray
  • 120 Volt 15 Amp power supply
  • Bin holder
  • 12" deep cantilever shelf
  • Pull pin operated adjustable legs
  • Hardware included

Note: Bulbs not included with overhead lighting. Requires a F32T8 bulb.
Made in the U.S.A.

PRICE
$2,239.00

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height30 - 36 in
Weight Capacity1000 lbs
Weight400 lbs
Top Thickness1-1/4 in
Nominal Height30 - 36 in

Product Details

Assembly RequiredYes
Edge TypeSafety
Leg StyleSquare Tubular Leg
MaterialSteel
Number of Shelves4
Construction TypeUnassembled
Manufacturers Part NumberB2336391
BrandGlobal Industrial
PowerYes
TypePacking Bench In A Box
Shelf Capacity100 lbs
ColorGray
Top Color FamilyWhite
Power Type15 Amp, 115 Volt Outlets
Adjustment TypeBolted Leg
StylePacking Bench W/ Power Outlets
Mobile or StationaryStationary
Package Quantity1
Leg TypeAdjustable
Top MaterialPlastic Laminate