Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB244206

Global Industrial™ Packing Workbench W/Lower Shelf Kit, Laminate Safety Edge, 72"W x 30"D

Product Description
✓ Plastic laminate top with rounded safety edge
✓ Adjustable-height legs with lower shelf kit
✓ Sturdy steel with protective powder coat finish

Offered here with a lower shelf kit for improved supplies organization, the Global Industrial™ Packing Workbench features a 1-5/8"-thick plastic safety edge top supported by heavy-duty 2" square 14-gauge tubular steel legs that adjust from 29-7/8" to 41-3/4" high with a 5000 lb payload capacity. Its top is made of high-pressure plastic laminate over a wood-core that produces a durable, easy-to-clean bench top that is resistant to chemicals, solvents, impacts, and scratches. The top is suitable for general work tasks, electronics assembly, light-duty manufacturing, and cleanroom environments.

  • Rounded edge reduces injuries & is comfortable to lean against
  • Shelf kit includes four carton dividers & a 5"H, full-width shelf
  • Legs adjust in 2" increments to accommodate users of different heights
  • Adjustable levelling floor glides provide stability on uneven surfaces
  • Levelling foot plates enable secure floor anchoring
  • Scratch & corrosion-resistant powder coat finish protects steel
  • Assembly required. Hardware included
  • PRICE
    $729.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width72 in
    Depth30 in
    Height29-7/8 - 41-3/4 in
    Weight Capacity5000 lbs
    Top Thickness1-5/8 in
    Nominal Height30 - 42 in

    Product Details

    Assembly RequiredYes
    PowerNo
    TypePacking Table
    ColorBlue
    Top Color FamilyGray
    Adjustment TypeBolted Leg
    StylePacking Bench W/ Lower Shelf Kit
    Edge TypeSafety
    Leg StyleSquare Tubular Leg
    Mobile or StationaryStationary
    Number of Shelves2
    MaterialSteel
    Construction TypeUnassembled
    Leg TypeAdjustable
    Manufacturers Part Number244206
    Top MaterialPlastic Laminate
    BrandGlobal Industrial