Big D Fire D After-Fire One-Shot Fogger, 12/Case - 202
Write a Review
|
Questions & Answers (0)
Product Description
Once a fire has been put out and the mess cleaned up, finish the job by using Fired D. Because smoke coming from an intense fire is under pressure it is forced deep into cracks and crevices, into and through porous materials. Smoke particles have an odor that haunts building owners long after clean-up particularly when the humidity is high. FIRE D will finish the job by removing the odor. Fire D One-Shot Aerosol is used to kill after-fire odors in automobiles and other small enclosed areas where fogging machines would be awkward and/or electrical power is not available. Use one can for every 10,000 cubic feet of space. 5 oz. Sold 12 per case.
PRICE
$89.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Aerosol |
| Type | Smoke Odor Control |
| Scent | Original |
| Size Type | 5 oz. |
| Package Quantity | 12 |
| Description | Fire D After-Fire One-Shot Fogger |
| Manufacturers Part Number | 202 |
| Brand | Big D Industries |