Zep Dumpster Fair Odor Eliminating Granules, One Pound Container, 12 Containers/Case
Write a Review
|
Questions & Answers (0)
Product Description
Exclusive fragrance crystals filter out a broad spectrum of malodors in dumpsters, trash compactors, sewage treatment plants, landfills, garbage trucks, dumpsites, etc. Special Citronella oil additive works to keep flying insects at bay. (The case of one dozen contains one dozen, 1 LB shaker-style containers.)
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 lb oz |
Product Details
| Style | Granular |
| Type | Deodorizer |
| Scent | Cherry |
| Size Type | 1 Lb. |
| Package Quantity | 12 |
| Description | Odor Eliminating Granules |
| Manufacturers Part Number | F03301 |
| Brand | Zep |