Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
TrafFix Devices

Model # :WBB2243384

MPN #: 48210-0

VizCon TrafFix Devices Big Sandy® 48000 Series, 2,100 lb Capacity Barrel With Lid, 48210-0

Product Description
The TrafFix Devices "Big Sandy" is an Impact Attenuator Sand Barrel that is easy to move and provides external verification of the barrels correct weight of sand. This Impact Attenuator/Crash Cushion Sand Barrel has been tested and certified to meet the crash worthy requirements of NCHRP 350; Big Sandy Sand Barrels go above and beyond these requirement to provide the best in highway safety. Reinforces lip prevents barrels from deforming when filled. Simply fill to the molded in line to obtain the correct weight. The molded-in fill line makes external verification of weights easy. M.A.S.H. tested, approved & eligible. Barrels stack tightly , allowing you to put more on a truck. Big Sandy's wide stance allows for more stable barrel without becoming top heavy or tipping.

PRICE
$365.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
365.95
Buy 11 units - 50 units
369.95
Buy 51+ units
359.95Save $6.00 (2%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38 in
Width36 in
Height52 in
Weight Capacity2100
Weight36 lbs
Diameter38 in

Product Details

SheetingNone
TypeTraffic Sand Barrel
Tape Color FamilyNo
ColorYellow
Cable MaterialNone
MaterialLDPE
DescriptionBig Sandy® Traffic Drum
Package Quantity1
Manufacturers Part Number48210-0
Impact Capacity4400 lbs @ 62 MPH
BrandTrafFix Devices

Compliance & Certifications

CertificationsNCHRP-350 Approved