VizCon TrafFix Devices Big Sandy® Lifting Ring for Barrels, 48001-LR
Write a Review
|
Questions & Answers (0)
Product Description
The Big Sandy Lifting Ring is engineered to safely lift filled TrafFix "Big Sandy" Sand Barrels ONLY. The Lifting Ring is constructed of lightweight aluminum, and weighs 62lbs and quickly attaches to a Forklift, Truck Mounted Crane, or Knuckle Boom to easily move filled Big Sandy Barrels into place. The Lifting Ring is fully adjustable and is build to lift the Big Sandy 200, 400, & 700 lbs Combination Barrels and the 1,400 and 2,100 lb Barrels.
PRICE
$2,419.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 62 in |
| Height | 38 in |
| Weight | 62 lbs |
| Diameter | 38 in |
Product Details
| Sheeting | None |
| Type | Lifting Ring |
| Tape Color Family | No |
| Color | Silver |
| Material | Steel |
| Description | Big Sandy® Lifting Ring |
| Package Quantity | 1 |
| Manufacturers Part Number | 48001-LR |
| Accepts Barricade Light | No |
| Brand | TrafFix Devices |