VizCon TrafFix Devices Big Sandy® 48000 Series, 200-700 lb Capacity Barrel With Lid, 48247-AR
Write a Review
|
Questions & Answers (0)
Product Description
The TrafFix Devices "Big Sandy" is an Impact Attenuator Sand Barrel that is easy to move and provides external verification of the barrels correct weight of sand. This Impact Attenuator/Crash Cushion Sand Barrel has been tested and certified to meet the crash worthy requirements of NCHRP 350; Big Sandy Sand Barrels go above and beyond these requirement to provide the best in highway safety. Reinforces lip prevents barrels from deforming when filled. Simply fill to the molded in line to obtain the correct weight. The molded-in fill line makes external verification of weights easy. M.A.S.H. tested, approved & eligible. Barrels stack tightly , allowing you to put more on a truck. Big Sandy's wide stance allows for more stable barrel without becoming top heavy or tipping.
PRICE
$465.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 24 in |
| Height | 24 in |
| Weight Capacity | 200 -700 |
| Weight | 24 lbs |
| Diameter | 38 in |
Product Details
| Sheeting | None |
| Type | Traffic Sand Barrel |
| Tape Color Family | No |
| Color | Yellow |
| Material | LDPE |
| Description | Big Sandy® Traffic Drum |
| Package Quantity | 1 |
| Manufacturers Part Number | 48247-AR |
| Impact Capacity | 4400 lbs @ 62 MPH |
| Accepts Barricade Light | No |
| Brand | TrafFix Devices |
Compliance & Certifications
| Certifications | NCHRP-350 Approved |