Avery Big Tab Index Maker Clear Label Divider, 8.5"x11", 5 Tabs, 5 Sets, White/White
Write a Review
|
Questions & Answers (0)
Product Description
Dividers feature a special tab design that provides 40 percent more printing space for tab titles than traditional, insertable tab dividers. Perfectly align tab labels and label multiple sets quickly with Easy Apply label strips. Clear labels virtually disappear when applied to the white tabs. Dividers feature reinforced binding edges and a three-hole punched design to make dividers ready for three-ring, letter-size binders. Avery offers many easy-to-use templates for Microsoft Word and other popular software programs.
PRICE
$42.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Tab Divider |
| Tabs per Set | 5 Tabs/Set |
| Color | White |
| Tab Position | Side |
| Style | Print-On |
| Punched/Unpunched | Punched |
| Package Quantity | 5 Sets |
| Description | Big Tab Index Maker Clear Label Divider - Print-On - 5 Tabs |
| Manufacturers Part Number | 11492 |
| Brand | Avery |