Avery Customizable Unpunched Print-On Divider, 9.5"x11", 8 Tabs, 5 Sets, White/White
|
Questions & Answers (0)
Product Description
Create a lasting impression for your business with these customizable Print-On Dividers. Perfect for client proposals or presentations, dividers are unpunched for customized binding. They're also great for wedding planners, scrapbooks and recipes. Save time by printing directly on the divider. Add text or graphics to both the divider sheet and tab in one pass through the printer. No labels to apply. Easily create and format high-quality projects in minutes with free online templates and designs. Print-on dividers are compatible with both inkjet and laser printers.
PRICE
$44.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/2 in |
| Height | 11 in |
Product Details
| Style | Print-On |
| Type | Tab Divider |
| Punched/Unpunched | Unpunched |
| Tabs per Set | 8 Tabs/Set |
| Package Quantity | 5 Sets |
| Description | Customizable Unpunched Print-On Divider - Print-On - 8 Tabs |
| Color | White |
| Manufacturers Part Number | 11553 |
| Tab Position | Side |
| Brand | Avery |