Bilco® LU-3 Type 304 Stainless Steel Ladder Safety Post
Write a Review
|
Questions & Answers (0)
Product Description
Adjustable mounting hardware accommodates virtually any ladder rung size or spacing. Telescoping design is spring balanced for ease of operation. Automatically locks in the fully raised position to provide the user with a firm and steady hand-hold for safer egress. Handy release lever allows the post to be easily lowered to its retracted position. Available in four levels of corrosion resistance to provide many years of trouble free, dependable service.
PRICE
$1,905.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 62 in |
| Width | 5 in |
| Height | 5 in |
| Weight | 24 lbs |
Product Details
| Material | Type 304 Stainless Steel |
| Description | Ladder Safety Post |
| Color | Sand Blast Stainless |
| Manufacturers Part Number | LU-3 |
| Brand | Bilco |