Bilco® Automatic Smoke Vent DSH-4896, Double Leaf, Galvanized Steel, 96"L X 48"W
Write a Review
|
Questions & Answers (0)
Product Description
Bilco® Automatic Smoke Vent DSH-4896, Double Leaf, Galvanized Steel, 96"L X 48"W
Aid Firefighters in bringing a fire under control by removing smoke, heat and gasses from a burning building. Type DSH double leaf smoke vents are the most economical way to add fire venting protect in large areas such as warehouses or manufacturing facilities. Vents are available in steel or aluminum construction and in a number of standard UL-listed sizes
Exhausts noxious fumes and gases in the event of a fire Fusible Link activated.
Aid Firefighters in bringing a fire under control by removing smoke, heat and gasses from a burning building. Type DSH double leaf smoke vents are the most economical way to add fire venting protect in large areas such as warehouses or manufacturing facilities. Vents are available in steel or aluminum construction and in a number of standard UL-listed sizes
Exhausts noxious fumes and gases in the event of a fire Fusible Link activated.
PRICE
$6,785.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Door Height | 12 in |
| Door Width | 48 in |
Product Details
| Type | Commercial |
| Material | Galvanized Steel |
| Description | Double Leaf Automatic Smoke Vent |
| Door Type | DSH |
| Series | Standard |
| Manufacturers Part Number | DSH-4896 |
| Brand | Bilco |