NMC Bilingual Plastic Sign, Caution Lockout For Safety Before You Start, 10"W x 14"H
Write a Review
|
Questions & Answers (0)
Product Description
BILINGUAL CAUTION SIGNS
Multilingual Rigid Plastic 10" x 14" Caution - Lockout For Safety Before You Start"
Easily understood caution sign that conveys important messages in English and Spanish. Warns against potential hazards and unsafe conditions.
Multilingual Rigid Plastic 10" x 14" Caution - Lockout For Safety Before You Start"
Easily understood caution sign that conveys important messages in English and Spanish. Warns against potential hazards and unsafe conditions.
PRICE
$16.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 14 in |
| Size | 14 x 10 in |
| Thickness | 1-1/4 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Lockout For Safety Before You Start |
| Type | Lockout Tagout Signs |
| Translation | Cuidado Por Razones De Seguridad Cierre Con Llave |
| Color | Yellow |
| Mounting Location | Mounting Holes - 4 Corner |
| Language(s) | Bilingual - English/Spanish |
| Material | Plastic |
| Legend Heading | Caution |
| Manufacturers Part Number | ESC177RB |
| Brand | Accuform |