NMC Bilingual Plastic Sign, Caution This Door Must Be Kept Closed, 14"W x 20"H
Write a Review
|
Questions & Answers (0)
Product Description
BILINGUAL CAUTION SIGNS
Multilingual Rigid Plastic 14" x 20" Caution - This Door Must Be Kept Closed"
Easily understood caution sign that conveys important messages in English and Spanish. Warns against potential hazards and unsafe conditions.
Multilingual Rigid Plastic 14" x 20" Caution - This Door Must Be Kept Closed"
Easily understood caution sign that conveys important messages in English and Spanish. Warns against potential hazards and unsafe conditions.
PRICE
$33.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 20 in |
| Size | 20 x 14 in |
| Thickness | 1-1/4 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | This Door Must Be Kept Closed |
| Type | Door Safety Signs |
| Translation | Cuidado Mantenga Esta Puerta Cerrada |
| Color | Yellow |
| Mounting Location | Mounting Holes - 4 Corner |
| Language(s) | Bilingual - English/Spanish |
| Material | Plastic |
| Legend Heading | Caution |
| Manufacturers Part Number | ESC402RC |
| Brand | Accuform |