NMC Bilingual Plastic Sign, Wheels Must Be Chocked Before Loading Unloading, 14"W x 20"H
Write a Review
|
Questions & Answers (0)
Product Description
BILINGUAL CAUTION SIGNS
Multilingual Rigid Plastic 14" x 20" Caution - Wheels Must Be Chocked Before Loading and Unloading."
Easily understood caution sign that conveys important messages in English and Spanish. Warns against potential hazards and unsafe conditions.
Multilingual Rigid Plastic 14" x 20" Caution - Wheels Must Be Chocked Before Loading and Unloading."
Easily understood caution sign that conveys important messages in English and Spanish. Warns against potential hazards and unsafe conditions.
PRICE
$33.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 20 in |
| Size | 20 x 14 in |
| Thickness | 1-1/4 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Wheels Must Be Chocked Before Loading Or Unloading |
| Type | Wheel Chock Signs |
| Translation | Cuidado Las Ruedas Tienen Que Ser Bloqueadas |
| Color | Yellow |
| Mounting Location | Mounting Holes - 4 Corner |
| Language(s) | Bilingual - English/Spanish |
| Material | Plastic |
| Legend Heading | Caution |
| Manufacturers Part Number | ESC70RC |
| Brand | Accuform |