NMC Bilingual Plastic Sign, Danger Asbestos Cancer And Lung Disease Hazard, 14"W x 20"H
Write a Review
|
Questions & Answers (0)
Product Description
BILINGUAL DANGER SIGNS
Rigid Plastic 20" x 14" Danger Asbestos - Cancer and Lung Disease Hazard."
Easily understood danger sign that conveys important messages in Spanish and English. Uses universally understood graphics to reinforce message. Warns against immediate hazard or unsafe situations.
Rigid Plastic 20" x 14" Danger Asbestos - Cancer and Lung Disease Hazard."
Easily understood danger sign that conveys important messages in Spanish and English. Uses universally understood graphics to reinforce message. Warns against immediate hazard or unsafe situations.
PRICE
$27.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 20 in |
| Size | 20 x 14 in |
| Thickness | 1-1/4 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Asbestos Cancer And Lung Disease Hazard |
| Type | Chemical, Gas & Hazardous Material Signs |
| Translation | Peligro Asbesto Peligro De Cancer Y Enfermedad |
| Color | Multi-colored |
| Mounting Location | Mounting Holes - 4 Corner |
| Language(s) | Bilingual - English/Spanish |
| Material | Plastic |
| Legend Heading | Danger |
| Manufacturers Part Number | ESD95RC |
| Brand | Accuform |