NMC Bilingual Plastic Sign, Danger Blank, 14"W x 20"H
Write a Review
|
Questions & Answers (0)
Product Description
SAFETY HEADERS
Rigid Plastic 20" x 14" Danger"
These headers feature universally understood graphics to draw the attention of all employees. Space underneath header allows room lengthy messages and warnings.
Rigid Plastic 20" x 14" Danger"
These headers feature universally understood graphics to draw the attention of all employees. Space underneath header allows room lengthy messages and warnings.
PRICE
$27.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 20 in |
| Size | 20 x 14 in |
| Thickness | 1-1/4 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Danger |
| Type | Safety Signs - Blank |
| Translation | Peligro |
| Color | Multi-Colored |
| Mounting Location | Mounting Holes - 4 Corner |
| Language(s) | Bilingual - English/Spanish |
| Material | Plastic |
| Legend Heading | Danger |
| Manufacturers Part Number | ESD1RC |
| Brand | Accuform |