NMC Bilingual Plastic Sign, Danger Do Not Enter Authorized Personnel Only, 18"W x 10"H
Write a Review
|
Questions & Answers (0)
Product Description
BILINGUAL DANGER SIGNS
Rigid Plastic 10" x 18" Danger Do Not Enter Authorized Personnel Only"
Easily understood danger sign that conveys important messages in Spanish and English. Uses universally understood graphics to reinforce message. Warns against immediate hazard or unsafe situations.
Rigid Plastic 10" x 18" Danger Do Not Enter Authorized Personnel Only"
Easily understood danger sign that conveys important messages in Spanish and English. Uses universally understood graphics to reinforce message. Warns against immediate hazard or unsafe situations.
PRICE
$24.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 10 in |
| Size | 10 x 18 in |
| Thickness | 1-1/4 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Do Not Enter. Authorized Personnel Only. |
| Type | Security & Access Signs |
| Translation | Peligro No Entre Personal Autorizado Solamente |
| Color | Multi-Colored |
| Mounting Location | Mounting Holes - 4 Corner |
| Language(s) | Bilingual - English/Spanish |
| Material | Plastic |
| Legend Heading | Danger |
| Manufacturers Part Number | DBA1R |
| Brand | Accuform |