BILINGUAL DANGER SIGNS
Pressure Sensitive Vinyl 20" x 14" Danger Chemical Storage Area - Authorized Personnel Only"
Easily understood danger sign that conveys important messages in Spanish and English. Uses universally understood graphics to reinforce message. Warns against immediate hazard or unsafe situations.
NMC Bilingual Plastic Sign, Chemical Storage Area Authorized Personnel Only, 14"W x 20"H
|
Questions & Answers (0)
Product Description
PRICE
$36.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 20 in |
| Size | 20 x 14 in |
| Thickness | 1-1/4 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Chemical Storage Area Authorized Personnel Only |
| Type | Chemical, Gas & Hazardous Material Signs |
| Translation | Peligro Almacenaje De Quimicos Solamente Personal |
| Color | Multi-colored |
| Mounting Location | Mounting Holes - 4 Corner |
| Language(s) | Bilingual - English/Spanish |
| Material | Plastic |
| Legend Heading | Danger |
| Manufacturers Part Number | ESD240RC |
| Brand | Accuform |