BILINGUAL CAUTION SIGNS
Multilingual Pressure Sensitive Vinyl 14" x 20" Caution - Lockout For Safety Before You Start."
Easily understood caution sign that conveys important messages in English and Spanish. Warns against potential hazards and unsafe conditions.
NMC Bilingual Vinyl Sign, Caution Lockout For Safety Before You Start, 14"W x 20"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$29.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 20 in |
| Size | 20 x 14 in |
| Thickness | 1/10 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Lockout For Safety Before You Start |
| Type | Lockout Tagout Signs |
| Translation | Cuidado Por Razones De Seguridad Cierre Con Llave |
| Color | Yellow |
| Mounting Location | Adhesive Backed |
| Language(s) | Bilingual - English/Spanish |
| Material | Pressure Sensitive Vinyl |
| Legend Heading | Caution |
| Manufacturers Part Number | ESC177PC |
| Brand | Accuform |