NMC C480PB OSHA Sign, Caution Eye & Ear Protection Must Be Worn Beyond This Point, 10" X 14", Yw/Blk
Write a Review
|
Questions & Answers (0)
Product Description
NMC C480PB OSHA Sign, Caution Eye & Ear Protection Must Be Worn Beyond This Point, 10" X 14", Yw/Blk
OSHA Caution Signs should be used to warn against potential hazards or to caution against unsafe practices. Keep your visitors, employees, family and workers safe with our selection of caution signs that comply with OSHA 29 CFR 1910.145.
OSHA Caution Signs should be used to warn against potential hazards or to caution against unsafe practices. Keep your visitors, employees, family and workers safe with our selection of caution signs that comply with OSHA 29 CFR 1910.145.
PRICE
$17.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
| Thickness | 40 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Eye And Ear Protection Must Be Worn Beyond This Point |
| Type | Personal Protective Equipment Signs |
| Color | Yellow |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Package Quantity | 1 |
| Legend Heading | Caution |
| Manufacturers Part Number | C480PB |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | OSHA |