NMC Bilingual Vinyl Sign, Only Authorized Personnel Allowed To Operate, 14"W x 20"H
Write a Review
|
Questions & Answers (0)
Product Description
BILINGUAL CAUTION SIGNS
Multilingual Pressure Sensitive Vinyl 14" x 20" Caution - Only Authorized Personnel Allowed to Operate"
Easily understood caution sign that conveys important messages in English and Spanish. Warns against potential hazards and unsafe conditions.
Multilingual Pressure Sensitive Vinyl 14" x 20" Caution - Only Authorized Personnel Allowed to Operate"
Easily understood caution sign that conveys important messages in English and Spanish. Warns against potential hazards and unsafe conditions.
PRICE
$27.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 20 in |
| Size | 20 x 14 in |
| Thickness | 1/10 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Only Authorized Personnel Allowed To Operate This Equipment |
| Type | Equipment & Machine Hazard Signs |
| Translation | Cuidado Solo Personal Autorizado Esta Permitido |
| Color | Yellow |
| Mounting Location | Adhesive Backed |
| Language(s) | Bilingual - English/Spanish |
| Material | Pressure Sensitive Vinyl |
| Legend Heading | Caution |
| Manufacturers Part Number | ESC182PC |
| Brand | Accuform |