NMC Bilingual Vinyl Sign, Danger Asbestos Cancer And Lung Disease Hazard, 10"W x 14"H
Write a Review
|
Questions & Answers (0)
Product Description
BILINGUAL DANGER SIGNS
Pressure Sensitive Vinyl 14" x 10" Danger Asbestos - Cancer and Lung Diseasr Hazard"
Easily understood danger sign that conveys important messages in Spanish and English. Uses universally understood graphics to reinforce message. Warns against immediate hazard or unsafe situations.
Pressure Sensitive Vinyl 14" x 10" Danger Asbestos - Cancer and Lung Diseasr Hazard"
Easily understood danger sign that conveys important messages in Spanish and English. Uses universally understood graphics to reinforce message. Warns against immediate hazard or unsafe situations.
PRICE
$16.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 14 in |
| Size | 14 x 10 in |
| Thickness | 1/10 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Asbestos Cancer And Lung Disease Hazard |
| Type | Chemical, Gas & Hazardous Material Signs |
| Translation | Peligro Asbesto Peligro De Cancer Y Enfermedad |
| Color | Multi-colored |
| Mounting Location | Adhesive Backed |
| Language(s) | Bilingual - English/Spanish |
| Material | Pressure Sensitive Vinyl |
| Legend Heading | Danger |
| Manufacturers Part Number | ESD95PB |
| Brand | Accuform |