INFORMATIONAL SIGNS
Visi Signs™ - Men - Red
The perfect alternative to flat signs! This sign projects from the wall at a 45° angle for maximum visibility. Constructed of durable .125 acrylic with a durable polished finish that is perfect for all indoor applications. Pre-drilled mounting holes for fast and easy installation.
NMC Facility Visi Vinyl Sign, Men, 8-3/4"W x 5-3/4"H, Gray, Red
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$27.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/2 in |
| Height | 8 in |
| Thickness | 125 in |
| Size | 8 x 14-1/2 in |
Product Details
| Sign Shape | Rectangle |
| Type | Office and Facility Signs |
| Sign Legend | Men |
| Mounting Location | Mounting Holes - 2 Holes |
| Material | Rigid Vinyl |
| Color | B172196 |
| Manufacturers Part Number | VS4R |
| Brand | Accuform |