NMC Bilingual Vinyl Sign, Chemical Storage Area Authorized Personnel Only, 10"W x 14"H
|
Questions & Answers (0)
Product Description
BILINGUAL DANGER SIGNS
Pressure Sensitive Vinyl 14" x 10" Danger Chemical Storage Area - Authorized Personnel Only."
Easily understood danger sign that conveys important messages in Spanish and English. Uses universally understood graphics to reinforce message. Warns against immediate hazard or unsafe situations.
Pressure Sensitive Vinyl 14" x 10" Danger Chemical Storage Area - Authorized Personnel Only."
Easily understood danger sign that conveys important messages in Spanish and English. Uses universally understood graphics to reinforce message. Warns against immediate hazard or unsafe situations.
PRICE
$20.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 14 in |
| Size | 14 x 10 in |
| Thickness | 1/10 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Chemical Storage Area Authorized Personnel Only |
| Type | Chemical, Gas & Hazardous Material Signs |
| Translation | Peligro Almacenaje De Quimicos Solamente Personal |
| Color | Multi-colored |
| Mounting Location | Adhesive Backed |
| Language(s) | Bilingual - English/Spanish |
| Material | Pressure Sensitive Vinyl |
| Legend Heading | Danger |
| Manufacturers Part Number | ESD240PB |
| Brand | Accuform |