NMC Bilingual Vinyl Sign, All Employees Are Required To Report The Following, 10"W x 14"H
Write a Review
|
Questions & Answers (0)
Product Description
BILINGUAL NOTICE SIGNS
Pressure Sensitive Vinyl 14" x 10" Notice: All Employees Are Required to Report the Following"
Easily understood danger sign that conveys important messages in Spanish and English. Uses universally understood graphics to reinforce message. Provides important safety information to both English and Spanish speaking employees.
Pressure Sensitive Vinyl 14" x 10" Notice: All Employees Are Required to Report the Following"
Easily understood danger sign that conveys important messages in Spanish and English. Uses universally understood graphics to reinforce message. Provides important safety information to both English and Spanish speaking employees.
PRICE
$17.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 14 in |
| Size | 14 x 10 in |
| Thickness | 1/10 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | All Employees Are Required To Report Any Of The Following |
| Type | Security & Access Signs |
| Translation | Aviso Todo Empleado Esta Obligado A Reportar Todo |
| Color | Multi-colored |
| Mounting Location | Adhesive Backed |
| Language(s) | Bilingual - English/Spanish |
| Material | Pressure Sensitive Vinyl |
| Legend Heading | Notice |
| Manufacturers Part Number | ESN367PB |
| Brand | Accuform |