Bimba-Mead, Filter/Regulator, MGAFR200-08-SM-D, 1/4" NPT Ports, Manual Drain, Metal Bowl
Write a Review
|
Questions & Answers (0)
Product Description
Bimba-Mead, Filter/Regulator, MGFR200-08-M-D, 1/4" NPT Ports, Manual Drain, Metal Bowl
MGFR-Series filter-regulators offer superior regulation and flow characteristics as well as air filtration in a space-efficient package. A locking adjustment knob, integral pressure gauge, and mounting bracket are all included. The MGFR is ideal for standalone applications and can easily be connected to other MFD FRL components with available connector kits.
MGFR-Series filter-regulators offer superior regulation and flow characteristics as well as air filtration in a space-efficient package. A locking adjustment knob, integral pressure gauge, and mounting bracket are all included. The MGFR is ideal for standalone applications and can easily be connected to other MFD FRL components with available connector kits.
PRICE
$99.95
1
1
Ships in 36 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-8/9 in |
| Width | 2-1/9 in |
| Height | 6-2/7 in |
| Port Size | 1/4 in |
Product Details
| Temperature Range | 0 To 160 °F |
| Fluid | Air (Clean/Dry) |
| Description | Filter/Regulator, 1/4" NPT Ports, Manual Drain, Metal Bowl |
| Manufacturers Part Number | MGAFR200-08-SM-D |
| Proof Pressure | 215 PSI psi |
| Max PSI | 215 psi |
| Brand | Bimba-Mead |