x

Take 15% off your entire order!

Offer applied at checkout

Bimba-Mead, Filter/Regulator, MGFR300-10-M, 3/8" NPT Ports, Manual Drain, Polycarbonate Bowl

Bimba-Mead, Filter/Regulator, MGFR300-10-M, 3/8" NPT Ports, Manual Drain, Polycarbonate Bowl

Item #: WBB1174945

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $54.95

Save $2.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bimba-Mead, Filter/Regulator, MGFR300-10-M, 3/8" NPT Ports, Manual Drain, Polycarbonate Bowl

MGFR-Series filter-regulators offer superior regulation and flow characteristics as well as air filtration in a space-efficient package. A locking adjustment knob, integral pressure gauge, and mounting bracket are all included. The MGFR is ideal for standalone applications and can easily be connected to other MFD FRL components with available connector kits.

  • BRAND Bimba-Mead
  • MANUFACTURERS PART NUMBER MGFR300-10-M
  • MAX PSI 215
  • LENGTH INCHES 2-2/5
  • WIDTH INCHES 2-2/5
  • HEIGHT INCHES 9
  • FLUID Air (Clean/Dry)
  • DESCRIPTION Filter/Regulator, 3/8" NPT Ports, Manual Drain, Polycarbonate Bowl
  • PRESSURE RANGE 20-130 PSI
  • PORT SIZE INCHES 3/8
  • SAVINGS Everyday Low Price
  • PROOF PRESSURE 215 PSI
  • TEMPERATURE RANGE°F 0 To 160° F
  • LUBRICATION Not Required
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bimba-Mead, Filter/Regulator, MGFR300-10-S, 3/8" NPT Ports, Semi-Automatic Drain, Polycarbonate Bowl

Item #: B1174946

Not Yet Rated

Usually ships in 5 to 8 days

$64.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bimba-Mead, Filter/Regulator, MGFR300-10-M, 3/8" NPT Ports, Manual Drain, Polycarbonate Bowl

Bimba-Mead, Filter/Regulator, MGFR300-10-M, 3/8" NPT Ports, Manual Drain, Polycarbonate Bowl

Item #: WBB1174945

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant