
Customers Also Viewed
Providing adequate air line lubrication is essential to extending the life of many pneumatic components. MGL-Series pneumatic lubricators provide a fine proportional oil mist to components downstream. Mounting to other MFD FRL components is simple with available connector kits and the included steel bracket is ideal for standalone use. The MGL-Series features a manually adjustable oil flow control as well as a fill port that allows refilling without depressurization.
- BRAND Bimba-Mead
- MANUFACTURERS PART NUMBER MGL200-06-D
- MAX PSI 215
- LENGTH INCHES 1-8/9
- WIDTH INCHES 1-3/5
- HEIGHT INCHES 4-5/7
- FLUID Air (Clean/Dry)
- DESCRIPTION Lubricator, 1/8" NPT Ports, Metal Bowl, Mounting Bracket Included
- PRESSURE RANGE 20-130 PSI
- PORT SIZE INCHES 1/8
- SAVINGS Everyday Low Price
- PROOF PRESSURE 215 PSI
- TEMPERATURE RANGE°F 0 To 160° F
- LUBRICATION Non-Detergent SAE10, ISO VG32, Or Equivalent
There are no questions for this product.

Ingersoll Rand D108IN, Non-Cycling Refrigerated Air Dryer, 64 CFM, 1-Phase 115V
Item #: B686829
Not Yet Rated
$1,956.00

Ingersoll Rand D42IN, Non-Cycling Refrigerated Air Dryer, 25 CFM, 1-Phase 115V
Item #: B686865
Not Yet Rated
$1,176.00
Popular item in this category
Bimba-Mead, Lubricator, MGL200-06, 1/8" NPT Ports, Polycarbonate Bowl, Mounting Bracket Included
Item #: B1174902
Not Yet Rated
Usually ships in 5 to 8 days
$18.00

Bimba-Mead, Lubricator, MGL200-06-D, 1/8" NPT Ports, Metal Bowl, Mounting Bracket Included
$22.0
- Product Information
- Customer Review
- Product Q&A
- Accessories